Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415004508

  • Zoro # G3680792


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415004508
Zoro #
G3680792
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Pitch Diameter Limit
D11
Tap Size
M12
Shank Dia.
6.90mm
Overall Length
86.00mm
Thread Length
42.00mm
Tap Dimension Type
Metric
75% Thread Drill Size
7/16 in
Shank Length
36.00 mm
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.20 mm
Thread Size
M12x1.75
Square Size
6.98 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
List Number
14150
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Powdered Metal
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
14150
Thread Limit
D11
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14150
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.