Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # 2869305

  • Zoro # G9270161


product price: $41.79
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
42.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869305
Zoro #
G9270161
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Thread Length
42.00mm
Tap Dimension Type
Metric
Tap Size
M12
Pitch Diameter Limit
Not Rated
Shank Dia.
9.30mm
Overall Length
86.00mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Square Size
0.2750 in
55% Thread Drill Size
27/64 in
Shank Length
1 23/32 in
75% Thread Drill Size
10.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
286
Cutting Direction - Machining
Right Hand
Series
286
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Steel
Material Grade - Machining
TiN
Thread Standard
Metric Coarse
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.