Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # 2869308

  • Zoro # G9270177


product price: $43.19
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
42.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869308
Zoro #
G9270177
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Thread Length
42.00mm
Pitch Diameter Limit
Not Rated
Shank Dia.
9.30mm
Overall Length
86.00mm
Tap Dimension Type
Metric
Tap Size
M12
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Shank Length
1 23/32 in
Thread Size
M12x1.75
Square Size
0.2750 in
55% Thread Drill Size
27/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
286
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Series
286
Cutting Direction - Machining
Right Hand
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
TiCN
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.