Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, V, 0 Flutes

  • Mfr # 1615012711

  • Zoro # G0215098


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012711
Zoro #
G0215098
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Tap Dimension Type
Metric
Shank Dia.
9.30mm
Thread Length
42.20mm
Overall Length
110.00mm
Pitch Diameter Limit
D11
Tap Size
M12
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75
Tap Length Standard
DIN
75% Thread Drill Size
7/16 in
65% Thread Drill Size
11.20 mm
Square Size
6.98 mm
Shank Length
60.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
16150
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Coolant Fed
Coolant Through
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16150
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
D11
Extended Neck
No
Thread Pitch
1.75mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.