Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615012756

  • Zoro # G9249003


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615012756
Zoro #
G9249003
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Tap Size
M12
Tap Dimension Type
Metric
Shank Dia.
9.30mm
Thread Length
42.00mm
Overall Length
110.00mm
Pitch Diameter Limit
D6
Square Size
6.98 mm
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75
Shank Length
60.90 mm
75% Thread Drill Size
7/16 in
65% Thread Drill Size
11.20 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
List Number
16150
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16150
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
D6
Thread Pitch
1.75mm
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Extended Neck
No
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.