Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635012751

  • Zoro # G9250656


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
9.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012751
Zoro #
G9250656
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Shank Dia.
9.30mm
Tap Size
M12
Pitch Diameter Limit
D11
Thread Length
42.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.20 mm
75% Thread Drill Size
7/16 in
Shank Length
60.90 mm
Tap Length Standard
DIN
Thread Size
M12x1.75
Square Size
6.98 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16350
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Class of Fit
6H
Thread Limit
D11
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Pitch
1.75mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.