Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635012756

  • Zoro # G9250403


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
42.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012756
Zoro #
G9250403
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Thread Length
42.00mm
Overall Length
110.00mm
Tap Size
M12
Pitch Diameter Limit
D6
Shank Dia.
9.30mm
Tap Dimension Type
Metric
65% Thread Drill Size
11.20 mm
Square Size
6.98 mm
Tap Length Standard
DIN
Thread Size
M12x1.75
Shank Length
60.90 mm
75% Thread Drill Size
7/16 in
55% Thread Drill Size
11.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
List Number
16350
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Limit
D6
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Extended Neck
No
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
16350
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.