Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Plug, Bright, 0 Flutes

  • Mfr # 1410105800

  • Zoro # G9269452


product price: $36.79
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Length
42.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410105800
Zoro #
G9269452
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Thread Length
42.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Size
M12
Pitch Diameter Limit
D6
Shank Length
35.90 mm
Square Size
6.98 mm
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75
75% Thread Drill Size
7/16 in
65% Thread Drill Size
11.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14101
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Features
For a Wide Range of Materials, Forming Tap
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.