Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Plug, V, 0 Flutes

  • Mfr # 1635012541

  • Zoro # G0217198


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
D11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012541
Zoro #
G0217198
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Pitch Diameter Limit
D11
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
49.00mm
Shank Dia.
9.30mm
Tap Size
M12
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.20 mm
Thread Size
M12x1.75
Square Size
6.98 mm
Tap Length Standard
DIN
75% Thread Drill Size
7/16 in
Shank Length
60.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16350
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Pitch
1.75mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16350
Spiral Direction
Neutral
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, N, P
Extended Neck
No
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Thread Limit
D11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.