Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615014156

  • Zoro # G9249021


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615014156
Zoro #
G9249021
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-1.50
Tap Size
M14
Pitch Diameter Limit
D6
Shank Dia.
10.90mm
Overall Length
100.00mm
Thread Length
42.00mm
Tap Dimension Type
Metric
75% Thread Drill Size
13.20 mm
65% Thread Drill Size
13.30 mm
Thread Size
M14x1.5
Square Size
8.18 mm
Shank Length
49.90 mm
Tap Length Standard
DIN
55% Thread Drill Size
13.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
16150
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Material Grade - Machining
16150
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Pitch
1.50mm
Thread Limit
D6
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.