Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes
Mfr # 1615014541
Zoro # G0215271
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M14-1.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1615014541
Zoro #
G0215271
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M14-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Shank Dia.
10.90mm
Overall Length
100.00mm
Thread Length
42.20mm
Tap Size
M14
65% Thread Drill Size
13.30 mm
Thread Size
M14x1.5
55% Thread Drill Size
13.40 mm
75% Thread Drill Size
13.20 mm
Tap Length Standard
DIN
Shank Length
49.90 mm
Square Size
8.18 mm
Description
Thread Forming Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D11, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.