Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-2.00, Bottoming, V, 0 Flutes

  • Mfr # 1635014212

  • Zoro # G0217091


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
D12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635014212
Zoro #
G0217091
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Pitch Diameter Limit
D12
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
10.90mm
Thread Length
50.00mm
Tap Size
M14
65% Thread Drill Size
33/64 in
Thread Size
M14x2
55% Thread Drill Size
13.20 mm
75% Thread Drill Size
13.00 mm
Square Size
8.18 mm
Shank Length
59.90 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
List Number
16350
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Material Grade - Machining
16350
Spiral Direction
Neutral
Thread Limit
D12
Thread Pitch
2.00mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
No
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.