Zoro Homepage

Thread Forming Tap, M14-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615014022

  • Zoro # G9249204


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615014022
Zoro #
G9249204
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Shank Dia.
10.90mm
Thread Length
42.00mm
Pitch Diameter Limit
D12
Overall Length
110.00mm
Tap Dimension Type
Metric
Tap Size
M14
Tap Length Standard
DIN
Square Size
8.18 mm
55% Thread Drill Size
13.20 mm
75% Thread Drill Size
13.00 mm
Shank Length
59.90 mm
65% Thread Drill Size
33/64 in
Thread Size
M14x2

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
16150
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Limit
D12
Thread Pitch
2.00mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Material Grade - Machining
16150
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.