Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615014027

  • Zoro # G9249012


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615014027
Zoro #
G9249012
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Tap Size
M14
Overall Length
110.00mm
Pitch Diameter Limit
D7
Thread Length
42.00mm
Tap Dimension Type
Metric
Shank Dia.
10.90mm
75% Thread Drill Size
13.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
13.20 mm
Shank Length
59.90 mm
65% Thread Drill Size
33/64 in
Thread Size
M14x2
Square Size
8.18 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Thread Limit
D7
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Thread Pitch
2.00mm
Primary Material Application
All Materials
Material Grade - Machining
16150
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.