Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635014022

  • Zoro # G9250665


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635014022
Zoro #
G9250665
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Overall Length
110.00mm
Tap Dimension Type
Metric
Shank Dia.
10.90mm
Pitch Diameter Limit
D12
Tap Size
M14
Thread Length
42.00mm
Square Size
8.18 mm
75% Thread Drill Size
13.00 mm
55% Thread Drill Size
13.20 mm
Tap Length Standard
DIN
Shank Length
59.90 mm
Thread Size
M14x2
65% Thread Drill Size
33/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16350
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, N, P
Class of Fit
6H
Secondary Material Application ISO Code
H, S
Thread Limit
D12
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.