Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636001008

  • Zoro # G9302614


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636001008
Zoro #
G9302614
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Overall Length
110.00mm
Shank Dia.
13.70mm
Tap Size
M14
Thread Length
46.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D10
Thread Size
M14x2
65% Thread Drill Size
31/64 in
Square Size
10.31 mm
Shank Length
55.00 mm
75% Thread Drill Size
31/64 in
Tap Length Standard
DIN
55% Thread Drill Size
12.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
STI Tap
Tap Style
Thread Forming
List Number
16360
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16360
Thread Limit
D10
Thread Pitch
2.00mm
Measurement System
Metric
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Extended Neck
Yes
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Interrupted Thread
Yes
Material Grade - Machining
16360
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D10, Class of Fit 6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.