Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-2.00, Plug, V, 0 Flutes

  • Mfr # 1615014242

  • Zoro # G0215192


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1615014242
Zoro #
G0215192
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-2.00
Pitch Diameter Limit
D12
Tap Dimension Type
Metric
Shank Dia.
10.90mm
Thread Length
42.20mm
Overall Length
110.00mm
Tap Size
M14
55% Thread Drill Size
13.20 mm
Square Size
8.18 mm
Tap Length Standard
DIN
Shank Length
59.90 mm
Thread Size
M14x2
75% Thread Drill Size
13.00 mm
65% Thread Drill Size
33/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16150
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Thread Pitch
2.00mm
Thread Limit
D12
Material Grade - Machining
16150
Extended Neck
No
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.