Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100000

  • Zoro # G3682691


product price: $22.39
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100000
Zoro #
G3682691
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Tap Size
M1.6
Thread Length
8.00mm
Shank Dia.
2.80mm
Overall Length
41.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
75% Thread Drill Size
1.42 mm
Thread Size
M1.6x0.35
Shank Length
32.00 mm
65% Thread Drill Size
1.44 mm
55% Thread Drill Size
1.47 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
14101
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Class of Fit
4H
Thread Pitch
0.35mm
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Features
Create Strong Threads Without Creating Chips
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7.9 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.