Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100001

  • Zoro # G3685841


product price: $22.19
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100001
Zoro #
G3685841
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Tap Size
M1.6
Overall Length
41.00mm
Thread Length
8.00mm
Pitch Diameter Limit
D3
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Thread Size
M1.6x0.35
Square Size
2.79 mm
Shank Length
32.00 mm
75% Thread Drill Size
1.42 mm
55% Thread Drill Size
1.47 mm
65% Thread Drill Size
1.44 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
List Number
14101
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14101
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Class of Fit
4H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Pitch
0.35mm
Primary Material Application ISO Code
N, P
Features
Create Strong Threads Without Creating Chips
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Cobalt, Black Oxide, Right Hand, Thread Length 7.9 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.