Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100101

  • Zoro # G3719563


product price: $22.39
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100101
Zoro #
G3719563
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Shank Dia.
2.80mm
Overall Length
41.00mm
Thread Length
8.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Size
M1.6
65% Thread Drill Size
1.44 mm
Thread Size
M1.6x0.35
75% Thread Drill Size
1.42 mm
Shank Length
32.00 mm
Square Size
2.79 mm
55% Thread Drill Size
1.47 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14101
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Features
Create Strong Threads Without Creating Chips
Thread Pitch
0.35mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Cobalt, Black Oxide, Right Hand, Thread Length 7.9 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.