Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410100108

  • Zoro # G3626305


product price: $27.49
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100108
Zoro #
G3626305
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Tap Dimension Type
Metric
Shank Dia.
2.80mm
Overall Length
41.00mm
Tap Size
M1.6
Pitch Diameter Limit
D5
Thread Length
8.00mm
65% Thread Drill Size
1.44 mm
Thread Size
M1.6x0.35
75% Thread Drill Size
1.42 mm
Shank Length
32.00 mm
55% Thread Drill Size
1.47 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
ANSI
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Features
Create Strong Threads Without Creating Chips
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Pitch
0.35mm
Secondary Material Application ISO Code
H, M, P
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Cobalt, TiCN, Right Hand, Thread Length 7.9 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.