Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000008

  • Zoro # G3742383


product price: $59.19
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000008
Zoro #
G3742383
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Thread Length
8.00mm
Pitch Diameter Limit
D3
Shank Dia.
2.80mm
Tap Size
M1.6
Tap Dimension Type
Metric
Overall Length
41.00mm
65% Thread Drill Size
1.44 mm
75% Thread Drill Size
1.42 mm
55% Thread Drill Size
1.47 mm
Square Size
2.79 mm
Thread Size
M1.6x0.35
Shank Length
32.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Powdered Metal
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14150
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
H, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
D3
Class of Fit
3B
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
Metric Coarse
Material Grade - Machining
14150
Thread Pitch
0.35mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Powdered Metal, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D3, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.