Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000108

  • Zoro # G3651006


product price: $59.19
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000108
Zoro #
G3651006
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Overall Length
41.00mm
Thread Length
8.00mm
Shank Dia.
2.80mm
Tap Size
M1.6
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
65% Thread Drill Size
1.44 mm
Thread Size
M1.6x0.35
Shank Length
32.00 mm
Square Size
2.79 mm
75% Thread Drill Size
1.42 mm
55% Thread Drill Size
1.47 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
14150
Series
14150
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
0.35mm
Class of Fit
2B
Secondary Material Application ISO Code
H, M
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
14150
Thread Limit
D5
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Powdered Metal, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.