Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes

  • Mfr # 1410100105

  • Zoro # G3711477


product price: $26.99
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100105
Zoro #
G3711477
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.6-0.35
Pitch Diameter Limit
D5
Tap Size
M1.6
Shank Dia.
2.80mm
Thread Length
8.00mm
Tap Dimension Type
Metric
Overall Length
41.00mm
Square Size
2.79 mm
75% Thread Drill Size
1.42 mm
Thread Size
M1.6x0.35
Shank Length
32.00 mm
65% Thread Drill Size
1.44 mm
55% Thread Drill Size
1.47 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14101
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Extended Neck
No
Class of Fit
6H
Features
Create Strong Threads Without Creating Chips
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.35mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Thread Limit
D5
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.6x0.35, Metric, Overall Length 41 mm, Cobalt, TiN, Right Hand, Thread Length 7.9 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.