Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Bottoming, V, 0 Flutes

  • Mfr # 1635016111

  • Zoro # G0217100


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635016111
Zoro #
G0217100
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Pitch Diameter Limit
D11
Thread Length
54.00mm
Tap Dimension Type
Metric
Shank Dia.
12.20mm
Overall Length
100.00mm
Tap Size
M16
75% Thread Drill Size
15.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
15.40 mm
Square Size
9.14 mm
Thread Size
M16x1.5
Shank Length
46.00 mm
65% Thread Drill Size
15.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
List Number
16350
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Extended Neck
No
Class of Fit
6H
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16350
Thread Limit
D11
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.