Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635016151

  • Zoro # G9250683


product price: $187.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635016151
Zoro #
G9250683
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
46.00mm
Overall Length
100.00mm
Pitch Diameter Limit
D11
Shank Dia.
12.00mm
Square Size
9.14 mm
75% Thread Drill Size
15.20 mm
Thread Size
M16x1.5
55% Thread Drill Size
15.40 mm
65% Thread Drill Size
15.30 mm
Tap Length Standard
DIN
Shank Length
46.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
List Number
16350
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Limit
D11
Thread Standard
Metric Fine
Material Grade - Machining
16350
Spiral Direction
Neutral
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.