Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635016156

  • Zoro # G9250437


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635016156
Zoro #
G9250437
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Pitch Diameter Limit
D6
Overall Length
100.00mm
Tap Dimension Type
Metric
Thread Length
46.00mm
Shank Dia.
12.00mm
Tap Size
M16
Square Size
9.14 mm
65% Thread Drill Size
15.30 mm
75% Thread Drill Size
15.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
15.40 mm
Thread Size
M16x1.5
Shank Length
46.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
16350
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Material Grade - Machining
16350
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Extended Neck
No
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
1.50mm
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.