Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Modified Bottoming, TiCN, 4 Flutes

  • Mfr # 1615016151

  • Zoro # G9242046


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
4
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016151
Zoro #
G9242046
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Overall Length
100.00mm
Shank Dia.
9.20mm
Pitch Diameter Limit
D11
Tap Dimension Type
Metric
Thread Length
46.00mm
Tap Size
M16
Thread Size
M16x1.5
65% Thread Drill Size
15.30 mm
Tap Length Standard
DIN
55% Thread Drill Size
15.40 mm
Shank Length
46.00 mm
Square Size
9.14 mm
75% Thread Drill Size
15.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
4
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
16150
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Limit
D11
Primary Material Application
All Materials
Extended Neck
No
Thread Standard
Metric Fine
Coolant Fed
Coolant Through
Material Grade - Machining
16150
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.