Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Bottoming, V, 0 Flutes

  • Mfr # 1615016212

  • Zoro # G0215280


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
D12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016212
Zoro #
G0215280
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Pitch Diameter Limit
D12
Thread Length
46.00mm
Overall Length
110.00mm
Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Shank Length
56.00 mm
Square Size
9.14 mm
Tap Length Standard
DIN
65% Thread Drill Size
15.10 mm
75% Thread Drill Size
15.00 mm
Thread Size
M16x2
55% Thread Drill Size
15.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16150
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
D12
Thread Pitch
2.00mm
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16150
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.