Zoro Homepage

Thread Forming Tap, M16-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615016202

  • Zoro # G9249222


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016202
Zoro #
G9249222
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Tap Size
M16
Pitch Diameter Limit
D12
Overall Length
110.00mm
Shank Dia.
12.00mm
Thread Length
46.00mm
Tap Dimension Type
Metric
Square Size
9.14 mm
Shank Length
56.00 mm
75% Thread Drill Size
15.00 mm
Thread Size
M16x2
65% Thread Drill Size
15.10 mm
Tap Length Standard
DIN
55% Thread Drill Size
15.25 mm

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.