Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615016207

  • Zoro # G9249046


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016207
Zoro #
G9249046
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Overall Length
110.00mm
Pitch Diameter Limit
D7
Thread Length
46.00mm
Tap Dimension Type
Metric
Shank Dia.
12.00mm
Tap Size
M16
Shank Length
56.00 mm
Square Size
9.14 mm
55% Thread Drill Size
15.25 mm
75% Thread Drill Size
15.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
15.10 mm
Thread Size
M16x2

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Material Grade - Machining
16150
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Coarse
Thread Limit
D7
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Thread Pitch
2.00mm
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.