Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635016202

  • Zoro # G9250692


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635016202
Zoro #
G9250692
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Tap Size
M16
Thread Length
46.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D12
Overall Length
110.00mm
Shank Length
56.00 mm
55% Thread Drill Size
15.25 mm
Square Size
9.14 mm
Thread Size
M16x2
Tap Length Standard
DIN
75% Thread Drill Size
15.00 mm
65% Thread Drill Size
15.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
16350
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
6H
Spiral Direction
Neutral
Thread Limit
D12
Secondary Material Application ISO Code
H, S
Thread Pitch
2.00mm
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Extended Neck
No
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.