Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635016207

  • Zoro # G9250446


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
46.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635016207
Zoro #
G9250446
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Thread Length
46.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Size
M16
Shank Dia.
12.00mm
Pitch Diameter Limit
D7
55% Thread Drill Size
15.25 mm
Square Size
9.14 mm
Tap Length Standard
DIN
Thread Size
M16x2
75% Thread Drill Size
15.00 mm
Shank Length
56.00 mm
65% Thread Drill Size
15.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
List Number
16350
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Material Grade - Machining
16350
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00mm
Extended Neck
No
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D7
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.