Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636001108

  • Zoro # G9302623


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636001108
Zoro #
G9302623
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Pitch Diameter Limit
D10
Overall Length
110.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
51.00mm
Shank Dia.
15.00mm
Thread Size
M16x2
Tap Length Standard
DIN
55% Thread Drill Size
14.50 mm
Square Size
11.23 mm
Shank Length
63.20 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
9/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
16360
Tap Grouping
STI Tap
Tap Material
Cobalt
Series
16360
Cutting Direction - Machining
Right Hand
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Neutral
Interrupted Thread
Yes
Material Grade - Machining
16360
Thread Pitch
2.00mm
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 125 mm, Cobalt, V, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D10, Class of Fit 6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.