Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.7-0.35, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100200

  • Zoro # G3678324


product price: $21.59
/ea

Key Features

Tap Thread Size
M1.7-0.35
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100200
Zoro #
G3678324
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.7-0.35
Tap Dimension Type
Metric
Tap Size
M1.7
Shank Dia.
2.80mm
Thread Length
8.00mm
Pitch Diameter Limit
D3
Overall Length
41.00mm
65% Thread Drill Size
1.58 mm
Square Size
2.79 mm
75% Thread Drill Size
1.56 mm
Shank Length
31.30 mm
Thread Size
M1.7x0.35

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
List Number
14101
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Class of Fit
4H
Thread Pitch
0.35mm
Thread Limit
D3
Features
Create Strong Threads Without Creating Chips
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric, Overall Length 42 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9.5 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.