Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.7-0.35, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100300

  • Zoro # G3627644


product price: $21.69
/ea

Key Features

Tap Thread Size
M1.7-0.35
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100300
Zoro #
G3627644
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.7-0.35
Overall Length
41.00mm
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M1.7
Pitch Diameter Limit
D5
Thread Length
8.00mm
75% Thread Drill Size
1.56 mm
Thread Size
M1.7x0.35
65% Thread Drill Size
1.58 mm
Square Size
2.79 mm
Shank Length
31.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Create Strong Threads Without Creating Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Limit
D5
Material Grade - Machining
14101
Thread Pitch
0.35mm
Secondary Material Application ISO Code
H, M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric, Overall Length 42 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9.5 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.