Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.7-0.35, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100201

  • Zoro # G3697267


product price: $21.59
/ea

Key Features

Tap Thread Size
M1.7-0.35
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100201
Zoro #
G3697267
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.7-0.35
Overall Length
41.00mm
Pitch Diameter Limit
D3
Shank Dia.
2.80mm
Thread Length
8.00mm
Tap Dimension Type
Metric
Tap Size
M1.7
65% Thread Drill Size
1.58 mm
Square Size
2.79 mm
Shank Length
31.30 mm
Thread Size
M1.7x0.35
75% Thread Drill Size
1.56 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
List Number
14101
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Extended Neck
No
Class of Fit
4H
Material Grade - Machining
14101
Features
Create Strong Threads Without Creating Chips
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.35mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric, Overall Length 42 mm, Cobalt, Black Oxide, Right Hand, Thread Length 9.5 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.