Zoro Homepage

Thread Forming Tap, M1.7-0.35, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000208

  • Zoro # G3683757


product price: $54.19
/ea

Key Features

Tap Thread Size
M1.7-0.35
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000208
Zoro #
G3683757
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.7-0.35
Overall Length
41.00mm
Pitch Diameter Limit
D3
Shank Dia.
2.80mm
Thread Length
8.00mm
Tap Size
M1.7
Tap Dimension Type
Metric
65% Thread Drill Size
1.40 mm
Square Size
2.79 mm
Thread Size
M1.7x0.35
Shank Length
31.30 mm
75% Thread Drill Size
1.36 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
14150
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Powdered Metal
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
14150
Secondary Material Application ISO Code
H, M
Material Grade - Machining
14150
Class of Fit
3B
Thread Limit
D3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Pitch
0.35mm
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric, Overall Length 42 mm, Powdered Metal, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 1.36 mm, Thread Limit D3, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.