Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.7-0.35, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635017353

  • Zoro # G9250473


product price: $59.49
/ea

Key Features

Tap Thread Size
M1.7-0.35
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635017353
Zoro #
G9250473
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.7-0.35
Tap Size
M1.7
Overall Length
40.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Shank Dia.
3.58mm
Thread Length
8.00mm
Tap Length Standard
DIN
Shank Length
30.90 mm
Square Size
2.79 mm
65% Thread Drill Size
1.58 mm
Thread Size
M1.7x0.35
75% Thread Drill Size
1.56 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
List Number
16350
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Limit
D3
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Coarse
Material Grade - Machining
16350
Class of Fit
4H
Thread Pitch
0.35mm
Extended Neck
No
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.7x0.35, Metric, Overall Length 40 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.56 mm, Thread Limit D3, Class of Fit 4H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.