Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.8-0.35, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635018353

  • Zoro # G9250516


product price: $57.59
/ea

Key Features

Tap Thread Size
M1.8-0.35
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018353
Zoro #
G9250516
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.8-0.35
Overall Length
40.00mm
Shank Dia.
3.58mm
Pitch Diameter Limit
D3
Thread Length
10.00mm
Tap Dimension Type
Metric
Tap Size
M1.8
65% Thread Drill Size
1.64 mm
Tap Length Standard
DIN
75% Thread Drill Size
1.62 mm
55% Thread Drill Size
1.67 mm
Shank Length
30.80 mm
Thread Size
M1.8x0.35
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
16350
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Thread Pitch
0.35mm
Extended Neck
No
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16350
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
4H
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.8x0.35, Metric, Overall Length 40 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.62 mm, Thread Limit D3, Class of Fit 4H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.