Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.8-0.35, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635018355

  • Zoro # G9250525


product price: $57.59
/ea

Key Features

Tap Thread Size
M1.8-0.35
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018355
Zoro #
G9250525
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.8-0.35
Tap Size
M1.8
Overall Length
40.00mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Thread Length
10.00mm
Tap Length Standard
DIN
65% Thread Drill Size
1.64 mm
Square Size
2.79 mm
Thread Size
M1.8x0.35
75% Thread Drill Size
1.62 mm
55% Thread Drill Size
1.67 mm
Shank Length
30.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
16350
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Spiral Direction
Neutral
Thread Pitch
0.35mm
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Limit
D5
Extended Neck
No
Class of Fit
6H
Material Grade - Machining
16350
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.8x0.35, Metric, Overall Length 40 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.62 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.