Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.8-0.35, Plug, V, 0 Flutes

  • Mfr # 1635018345

  • Zoro # G0216680


product price: $54.39
/ea

Key Features

Tap Thread Size
M1.8-0.35
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Shank Dia.
3.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018345
Zoro #
G0216680
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.8-0.35
Shank Dia.
3.60mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Overall Length
40.00mm
Thread Length
9.00mm
Tap Size
M1.8
Square Size
2.79 mm
Shank Length
30.80 mm
75% Thread Drill Size
1.62 mm
Tap Length Standard
DIN
65% Thread Drill Size
1.64 mm
55% Thread Drill Size
1.67 mm
Thread Size
M1.8x0.35

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
16350
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16350
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.35mm
Thread Limit
D5
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.8x0.35, Metric, Overall Length 40 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.62 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.