Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615018151

  • Zoro # G9249231


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615018151
Zoro #
G9249231
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-1.50
Overall Length
110.00mm
Pitch Diameter Limit
D11
Thread Length
46.00mm
Tap Dimension Type
Metric
Tap Size
M18
Shank Dia.
13.70mm
55% Thread Drill Size
17.40 mm
65% Thread Drill Size
17.30 mm
Square Size
10.31 mm
75% Thread Drill Size
17.25 mm
Shank Length
55.00 mm
Tap Length Standard
DIN
Thread Size
M18x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
Metric Fine
List Number
16150
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16150
Thread Standard
Metric Fine
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Primary Material Application
All Materials
Thread Limit
D11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.