Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615018156

  • Zoro # G9249055


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
13.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615018156
Zoro #
G9249055
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-1.50
Shank Dia.
13.70mm
Overall Length
110.00mm
Pitch Diameter Limit
D6
Thread Length
46.00mm
Tap Dimension Type
Metric
Tap Size
M18
75% Thread Drill Size
17.25 mm
Square Size
10.31 mm
Shank Length
55.00 mm
65% Thread Drill Size
17.30 mm
Tap Length Standard
DIN
Thread Size
M18x1.5
55% Thread Drill Size
17.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
16150
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Limit
D6
Spiral Direction
Neutral
Material Grade - Machining
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, K, M, N, P
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Extended Neck
No
Thread Pitch
1.50mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.