Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635018156

  • Zoro # G9250491


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018156
Zoro #
G9250491
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Tap Dimension Type
Metric
Shank Dia.
13.70mm
Tap Size
M18
Overall Length
110.00mm
Thread Length
46.00mm
Tap Length Standard
DIN
75% Thread Drill Size
17.25 mm
Thread Size
M18x1.5
Shank Length
55.00 mm
Square Size
10.31 mm
65% Thread Drill Size
17.30 mm
55% Thread Drill Size
17.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
16350
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Thread Pitch
1.50mm
Thread Limit
D6
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Extended Neck
No
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16350
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D6, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.