Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615018252

  • Zoro # G9249247


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
13.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615018252
Zoro #
G9249247
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Shank Dia.
13.70mm
Pitch Diameter Limit
D12
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
46.00mm
Tap Size
M18
Tap Length Standard
DIN
75% Thread Drill Size
16.75 mm
65% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Shank Length
70.00 mm
55% Thread Drill Size
43/64 in
Thread Size
M18x2.5

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
16150
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Material Grade - Machining
16150
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Thread Limit
D12
Thread Standard
Metric Coarse
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Pitch
2.50mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.