Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635018252

  • Zoro # G9250717


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
46.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018252
Zoro #
G9250717
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Thread Length
46.00mm
Tap Dimension Type
Metric
Tap Size
M18
Shank Dia.
13.70mm
Pitch Diameter Limit
D12
Overall Length
125.00mm
65% Thread Drill Size
16.90 mm
Shank Length
70.00 mm
Thread Size
M18x2.5
Square Size
10.31 mm
Tap Length Standard
DIN
55% Thread Drill Size
43/64 in
75% Thread Drill Size
16.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
16350
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
D12
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Material Grade - Machining
16350
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, M, N, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.