Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635018257

  • Zoro # G9250507


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018257
Zoro #
G9250507
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
Thread Length
46.00mm
Shank Dia.
13.70mm
Overall Length
125.00mm
Tap Size
M18
Tap Dimension Type
Metric
65% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Tap Length Standard
DIN
Shank Length
70.00 mm
Thread Size
M18x2.5
75% Thread Drill Size
16.75 mm
55% Thread Drill Size
43/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16350
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Pitch
2.50mm
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Extended Neck
No
Tap Shank Standard
ANSI
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Thread Limit
D7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16350
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 16.75 mm, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.