Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636001208

  • Zoro # G9302632


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636001208
Zoro #
G9302632
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Tap Size
M18
Thread Length
56.00mm
Overall Length
125.00mm
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Shank Dia.
25.00mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
Square Size
13.28 mm
Tap Length Standard
DIN
Shank Length
72.60 mm
75% Thread Drill Size
5/8 in
65% Thread Drill Size
5/8 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
STI Tap
List Number
16360
Series
16360
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Interrupted Thread
Yes
Thread Pitch
2.50mm
Material Grade - Machining
16360
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Thread Limit
D10
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D10, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.