Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M18-2.50, Plug, V, 0 Flutes

  • Mfr # 1635018141

  • Zoro # G0217283


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635018141
Zoro #
G0217283
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Thread Length
55.00mm
Overall Length
110.00mm
Pitch Diameter Limit
D11
Shank Dia.
13.80mm
Tap Dimension Type
Metric
Tap Size
M18
55% Thread Drill Size
17.40 mm
Tap Length Standard
DIN
Shank Length
55.00 mm
65% Thread Drill Size
17.30 mm
75% Thread Drill Size
17.25 mm
Thread Size
M18x1.5
Square Size
10.31 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
16350
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Extended Neck
No
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D11
Material Grade - Machining
16350
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.